Shop GE LAMPS
See all product information
Create Account
LinearLEDBulb, T5, LED, 2' Nom L, 18 W
- Mfr # LEDT5/LC/G/2/8SC
- Zoro # G425066374
product price:Â
$
19.55
/ea
Key Features
UL 1993 Environmental Rating
Damp Location
Bulb Minimum Starting Temperature
-20 Degrees C
Color Temperature
3500K, 4000K, 5000K
Nominal Length
2 ft
Bulb UL Type
Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT5/LC/G/2/8SC
- Zoro #
- G425066374
- UPC #
- 662049526721
- Country of Origin
- China
- UL 1993 Environmental Rating
- Damp Location
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Temperature
- 3500K, 4000K, 5000K
- Item
- Linear LED Bulb
- Bulb UL Type
- Type C
- Color Selectable
- Yes
- Voltage
- 120 to 347V
- Dimming Type
- 0-10V
- Bulb Beam Angle
- 270 Degrees
- Lumen Selectable
- Yes
- Bulb Shape
- T5
- Maximum Operating Temperature
- 45 Degrees C
- Standards
- cULus Listed
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Incandescent Wattage Equivalency
- 14 W, 24 W
- Watts
- 18 W
- Color Rendering Index
- 80
- Rated Life
- 70,000 hr
- Lumens
- 850 lm, 1,250 lm, 1,600 lm, 1,850 lm, 2,150 lm
- Bulb Designation
- T5
- Dimmable
- Yes
Dimensions
- Nominal Length
- 2 ft
- Bulb Dia.
- 5/8 in
- Overall Length
- 22 in
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 14 W, 24 W, Lumens 850 lm, 1,250 lm, 1,600 lm, 1,850 lm, 2,150 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.