LinearLEDBulb, T8, LED, 4' Nom L, 18 W
- Mfr # LEDT8/LC/G/4/8SC
- Zoro # G525066229
product price:Â
$
12.89
/ea
Key Features
Voltage
120 to 347V
Bulb Dia.
1 in
Dimmable
Yes
UL 1993 Environmental Rating
Damp Location
Color Temperature
3500K, 4000K, 5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT8/LC/G/4/8SC
- Zoro #
- G525066229
- UPC #
- 662049526523
- Country of Origin
- China
- Voltage
- 120 to 347V
- Dimmable
- Yes
- UL 1993 Environmental Rating
- Damp Location
- Color Temperature
- 3500K, 4000K, 5000K
- Bulb Shape
- T8
- Color Rendering Index
- 80
- Bulb Base Type
- Medium Bi-Pin (G13)
- Incandescent Wattage Equivalency
- 25 W, 28 W, 32 W
- Dimming Type
- 0-10V
- Lumen Selectable
- Yes
- Lumens
- 1,050 lm, 1,500 lm, 1,950 lm, 2,300 lm, 2,700 lm
- Item
- Linear LED Bulb
- Color Selectable
- Yes
- Standards
- cULus Listed
- Bulb Designation
- T8
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Rated Life
- 70,000 hr
- Watts
- 18 W
- Bulb Beam Angle
- 270 Degrees
- Bulb UL Type
- Type C
- Maximum Operating Temperature
- 45 Degrees C
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 4 ft
- Overall Length
- 48 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,050 lm, 1,500 lm, 1,950 lm, 2,300 lm, 2,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.