Shop GE LAMPS
See all product information
Create Account
LinearLEDBulb, T5, LED, 3' Nom L, 18 W
- Mfr # LEDT5/LC/G/3/8SC
- Zoro # G325066436
product price:Â
$
19.55
/ea
Key Features
Bulb UL Type
Type C
UL 1993 Environmental Rating
Damp Location
Bulb Beam Angle
270 Degrees
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT5/LC/G/3/8SC
- Zoro #
- G325066436
- UPC #
- 662049526714
- Country of Origin
- China
- Bulb UL Type
- Type C
- Lumens
- 950 lm, 1,350 lm, 1,700 lm, 2,050 lm, 2,350 lm
- UL 1993 Environmental Rating
- Damp Location
- Bulb Beam Angle
- 270 Degrees
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Lumen Selectable
- Yes
- Standards
- cULus Listed
- Bulb Base Type
- Miniature Bi-Pin (G5)
- Color Temperature
- 3500K, 4000K, 5000K
- Bulb Shape
- T5
- Dimming Type
- 0-10V
- Watts
- 18 W
- Voltage
- 120 to 347V
- Maximum Operating Temperature
- 45 Degrees C
- Color Selectable
- Yes
- Item
- Linear LED Bulb
- Incandescent Wattage Equivalency
- 21 W, 39 W
- Dimmable
- Yes
- Color Rendering Index
- 80
- Bulb Designation
- T5
- Rated Life
- 70,000 hr
Dimensions
- Nominal Length
- 3 ft
- Overall Length
- 34 in
- Bulb Dia.
- 5/8 in
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 21 W, 39 W, Lumens 950 lm, 1,350 lm, 1,700 lm, 2,050 lm, 2,350 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.