Shop GE
See all product information
Create Account
neral Duty Safety Switch (100A, 3P, 240V, Fusible, NEMA 1)
- Mfr # TG3223
- Zoro # G522798000
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
For Fuse Class
Class H/K/J/R
Voltage
240 V AC; 250 V DC
Number of Wires
3
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG3223
- Zoro #
- G522798000
- UPC #
- 783000000000
- Country of Origin
- United States
- Protection Method
- Fusible
- For Fuse Class
- Class H/K/J/R
- Voltage
- 240 V AC; 250 V DC
- Number of Wires
- 3
- Number of Poles
- 2
- Current Rating
- 100 A
- Standards
- UL, CSA, NEMA KS1
- Enclosure Type
- NEMA 1
Description
240 VAC, 250 VDC, 100 A, 2-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Fusible, General Duty, Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.