Zoro Homepage

1/4" FNPT SPDT Liquid Flow Switch

  • Mfr # FS-926, 26952

  • Zoro # G1005575


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/4 FNPT
Switch Type
SPDT
Max. Pressure
1000 psi
Float Switch Contact Form
SPDT
Max. Pressure (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-926, 26952
Zoro #
G1005575
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/4 FNPT
Overall Length
5.4 in
Overall Height
1.8 in
Overall Width
1 in
Connection Size
1/4 in

Details

Switch Type
SPDT
Max. Pressure
1000 psi
Item
Liquid Flow Switch
Float Switch Contact Form
SPDT
Max. Pressure (PSI)
1,000 psi
Contact Rating
20VA
Material of Construction
Epoxy, Stainless Steel, Viton
Max. Ambient Temp. (F)
225 Degrees F
Type
Piston
Max. Fluid Temp. (F)
300 Degrees F
Body Material
Stainless steel
Flow Rate
100 cc/min
Recommended Filtration (microns)
50 micron
Min. Ambient Temp. (F)
-20 Degrees
Min. Fluid Temp. (F)
-20 Degrees F
Standards
CE Certified, CSA Certified, FM Approved, RoHS, UL Explosion Proof, UL Listed
Connection Type
FNPT
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Wetted Material
316 Stainless Steel, Brass, Polypropylene, Viton
Ambient Temperature - Maximum
225 Degrees F
Flow Rate - Minimum
0 gpm
Contact Rating (DC)
20 V
Filter Rating - Maximum
50 micron
Media Temperature - Minimum
-20 Degrees F
Switch Position
Normally Closed, Normally Open
Flow Switch Type
Piston
Ambient Temperature - Minimum
-20 Degrees F
Set Point Configuration
Fixed
Housing Material
Brass
Flow Rate - Maximum
1 gpm
Media Temperature - Maximum
225 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 225 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/4 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 1 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Brass, Media Temperature - Maximum 225 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1.8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.