Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/22kW NG, Liquid Cooled

  • Mfr # RG02224ANAX

  • Zoro # G2183977


product price: $13,149.99
/ea
Additional $385.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Natural Gas/Propane
Phase
Single
Transfer Switch Included
Yes
Amps
92.0
Rated Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG02224ANAX
Zoro #
G2183977
UPC #
696471616323
Country of Origin
United States

Dimensions

Length
62 15/16 in
Width
29 in
Engine Size
2.4 L
Height
29 11/16 in
Length (Straight Wireway)
62 15/16 in
Overall Height
29 11/16 in
Overall Width
29 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Length
62 15/16 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Single
Transfer Switch Included
Yes
Amps
92.0
Rated Voltage
120/240V AC
Engine Cooling
Liquid
Standby Power Rating
22kW LP/22kW NG
CARB Compliant
No
12VDC Battery Charger
Yes
Engine (Block Heater)
Optional
Min. Gas Pressure @ Generator (In WC)
5 to 14
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Engine RPM
1,800 RPM
Run Time Hour Meter
Yes
Over Speed Shutdown
No
Automatic Volts Regulation
Yes
LP Consumption @ Half Load
2.1 gph
Low Coolant Level Alarm
yes
kW
22 LP/22 NG
Repeat of Exercise Cycle
7 day
Generator Fuel Type
Liquid Propane/Natural Gas
Generator Mfr. Warranty Details
5 yr
NG Consumption @ Half Load
190 cu ft/hr
Over Crank Protection
Yes
Enclosure Material
Aluminum
Battery Included
No
High Temp. Alarm
Yes
Hz
60 Hz
Generator Voltage
120V AC/240V AC
kVA Rating
28
Low Oil Pressure Alarm
Yes
Engine Block Heater
Optional
Main Circuit Breaker
100 A
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Fuel NPT Pipe Connection Sz.
3/4 in
Power Factor
1
Fault Indicator Lights
Yes
Battery Requirements
26R, 525 CCA
Weight
905 lbs
Color
Grey
Frame Material
Steel
Rated Watts
22000
Natural Gas (NG) Consumption @ 1/2 Load
190 cfh
12V DC Battery Charger
Yes
Maximum Fuel Pressure - Propane (LPG)
14 in wc
Engine Brand
Generac
Starter Type
12V
Apparent Power Rating
28 kVA
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Service Rated Transfer Switch
No
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Manufacturer Warranty
5 yr
Rated Current @ 120V AC - Natural Gas (NG)
92 A
Propane (LPG) Consumption @ Full Load
125 cfh
Running Wattage - Natural Gas (NG)
22 kW
Exercise Cycle Duration
90 sec
Propane (LPG) Consumption @ 1/2 Load
75 cfh
Rated Frequency
60 Hz
Series
Protector
Noise Level
70 dBA
Rated Current @ 240V AC - Propane (LPG)
92 A
Engine Type
4-Cycle
Battery Group Number
Group 26
Rated Current @ 120V AC - Propane (LPG)
92 A
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Running Wattage - Propane (LPG)
22 kW
Natural Gas (NG) Consumption @ Full Load
316 cfh
Rated Current @ 240V AC - Natural Gas (NG)
92 A
Voltage
120/240VAC
Exercise Cycle Interval
7 day
Engine Oil Capacity
4 qt
Includes Battery
No
Battery CCA Rating
525 CCA
Minimum Fuel Pressure - Propane (LPG)
11 in wc
Engine Speed
1,800 RPM
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Single, Rated Voltage 120/240V AC, Running Wattage - Natural Gas (NG) 22 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 92 A, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 62 15/16 in, Overall Width 29 in, Overall Height 29 11/16 in, Engine Speed 1,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.