Shop GENERAL ELECTRIC.
See all product information
FULL FACE VISOR ADAPTERS
Mfr # GH620
Zoro # G022937398
product price:Â $11.79
/eaKey Features
Hard Hat Attachment Type
Push-In
Material
ABS, Polyoxymethylene
Includes
(2) Adapters
Compatible Manufacturer Part Number
GH400/01, GH500/01
Accessory Attachment Type
Snap-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GH620
Zoro #
G022937398
UPC #
810084963678
Country of Origin
China
Dimensions
Overall Width
4.25 in
Overall Length
4.75 in
Overall Height
4.75 in
Details
Item
FULL FACE VISOR ADAPTERS
Hard Hat Attachment Type
Push-In
Material
ABS, Polyoxymethylene
Includes
(2) Adapters
Compatible Manufacturer Part Number
GH400/01, GH500/01
Accessory Attachment Type
Snap-On
Product Type
Adapter
Color
Black, Gray
Compatible Brand
GENERAL ELECTRIC
Compatible Series
GH400, GH500
Compatible Product Type
Hard Hat
Description
FULL FACE VISOR ADAPTERS, Includes (2) Adapters, Material ABS, Polyoxymethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.