REFLECTIVE STICKERS KIT

  • Mfr # GH622

  • Zoro # G022937954


product price:  $18.99
/ea

Key Features

Compatible Brand
GE PPE
Number of Decals
4
Color
Silver
Width
5 in
Compatible Manufacturer Part Number
GH400/01, GH500/01
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH622
Zoro #
G022937954
UPC #
810084963685
Country of Origin
China

Dimensions

Width
5 in
Height
7 in

Details

Compatible Brand
GE PPE
Number of Decals
4
Color
Silver
Compatible Manufacturer Part Number
GH400/01, GH500/01
Visibility
Hi-Vis, Reflective
Product Type
Sticker
Item
Hard Hat Reflective Decal
Shape
Custom
Standards
ANSI
Material
Solid Glass Bead
Areas Covered
Front, Rear, Sides
Reflectivity
Engineering-Grade Retroreflective
Compatible Series
GH400, GH500
Compatible Product Type
Safety Helmet

Description

Hard Hat Reflective Decal, Material Solid Glass Bead

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.