Shop GENIUS TOOLS
Create Account
0.5 x 3.0mm Slotted Screwdriver 150mmL
- Mfr # 592+0430
- Zoro # G923584462
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+0430
- Zoro #
- G923584462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0mm Blade, 11.9in Length, Precision Drive, Durable Construction - 592+0430 Professional Hand Tool This 0.5 x 3.0mm slotted screwdriver is built for controlled, precise turning where small fasteners require a steady feel. With an overall length of 150mm, it provides practical reach while maintaining balance for detailed work. Designed for professional technicians, the tool combines a treated shaft for strength with an ergonomic handle for comfortable, repeatable handling during frequent use. Key Benefits 0.5 x 3.0mm slotted blade supports accurate engagement on small fasteners. 150mm overall length offers reach and control for precision drive tasks. Treated shaft increases strength and durability in demanding, heavy-use applications. Heavy-duty construction built to withstand a lifetime of professional service. Highly durable ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 592+0430 is a professional-grade hand tool designed to perform consistently under regular shop use. Its combination of a compact slotted tip size, durable shaft treatment, and ergonomic handle makes it a reliable choice when precision and long-term durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.