Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Head Driver, 76mmL
- Mfr # 4476T14
- Zoro # G123580875
original price:Â $16.12 , new price: $14.51 , 9 percent off
new price:Â
$
14.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T14
- Zoro #
- G123580875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M14 Size, 1/2 Inch Drive, 76mm Length, Durable Construction - 4476T14 Triple Square Impact Bit Socket SKU: 4476T14. This triple square impact bit socket is built for M14 fasteners and a 1/2in drive. The 76mm (2.99in) overall length provides a compact profile while maintaining practical access for service work where strength and secure bit engagement matter. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive properties. Sizes are stamped for permanent identification, supporting faster selection and cleaner tool organization during repeated professional use. Key Benefits M14 triple square head helps deliver precise fit and consistent fastener engagement. 1/2in drive size matches common impact setups and professional hand tool systems. 76mm (2.99in) length supports access while keeping the socket compact. Chromium Molybdenum Alloy Steel construction provides strength and anti-corrosive durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior for demanding shop conditions. Stamped size markings improve identification and tool organization without wearing off. It balances durable materials, clear markings, and proven heat treatment for reliable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.