Shop GENIUS TOOLS
Create Account
1 in Dr. 2-3/4 in 12-pt Hand Socket
- Mfr # 877088
- Zoro # G625062237
product price:Â
$
100.45
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877088
- Zoro #
- G625062237
- UPC #
- 193016142182
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2-3/4 Inch 1 Inch Drive 12-Point CR-Mo Durable Impact Socket - 877088 Professional Hand Socket SKU: 877088. This 2-3/4 in hand socket features a 12-point profile and a 1 in drive, built for demanding service work where consistent fit and strength matter. The overall length is 100mm (3.94 in), offering a practical balance of access and control. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish helps resist corrosion, and size markings are stamped for fast, permanent identification in the tool box. Key Benefits 2-3/4 in 12-point design provides secure engagement and dependable fastener contact. 1 in drive size supports compatibility with professional-grade drive tools. 100mm (3.94 in) length balances reach with stable handling in tight areas. Chromium Molybdenum alloy steel delivers high strength for heavy-duty service. Anti-corrosive material properties help maintain performance in harsh working conditions. Chrome polished finish adds corrosion resistance and helps with easier cleanup. Stamped size markings improve organization and speed up socket selection. It's a durable, clearly marked option for long-term use where reliability, fit, and corrosion resistance are priorities.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.