Shop GENIUS TOOLS
Create Account
1 in Dr. 42mm Hand Socket
- Mfr # 827042
- Zoro # G425062277
product price:Â
$
26.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827042
- Zoro #
- G425062277
- UPC #
- 193016190794
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 42mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 827042 Hand Socket This 42mm, 6-point hand socket is built for controlled, high-torque fastening where a 1 in drive is required. The 70mm overall length helps balance reach and stability, while the stamped sizing supports quick, permanent identification during tool setup and organization. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps the socket maintain a clean, professional appearance over long-term use. Key Benefits 42mm 6-point profile helps reduce fastener rounding and improves grip. 1 in drive size supports heavy-duty applications requiring higher torque transfer. 70mm overall length balances access, leverage, and control in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped sizing improves tool organization and faster size selection. Meets or exceeds ANSI standards for consistent fit and professional performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while staying easy to identify and maintain.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.