Shop GENIUS TOOLS
Create Account
1 in Dr. 47mm Hand Socket
- Mfr # 827047
- Zoro # G725062274
product price:Â
$
29.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 827047
- Zoro #
- G725062274
- UPC #
- 193016190824
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 47mm Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 827047 Hand Socket This 47mm hand socket is built for professional hand tool setups that require a precise 6-point fit and a robust 1 in drive interface. The 70mm overall length helps balance access and control while working with larger fasteners. Made from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties, supported by a chrome polished finish designed to resist corrosion in regular shop use. Size markings are stamped for fast identification during tool organization and inventory checks. Key Benefits 47mm 6-point design improves fastener contact and helps reduce rounding. 1 in drive size supports high-torque hand tool applications and secure engagement. 70mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Chrome polished finish adds corrosion resistance and maintains a clean professional appearance. Permanently stamped size markings speed identification and support organized tool storage. SKU: 827047. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. It combines durable CR-Mo construction, clear stamped identification, and a corrosion-resistant finish to support consistent, reliable work with 1 in drive tooling.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.