10mm Hex Shank, 10mm Hex Screwdriver Bit 160mmL
- Mfr # 2750
- Zoro # G423581855
original price:Â $12.71 , new price: $11.44 , 9 percent off
new price:Â
$
11.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2750
- Zoro #
- G423581855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 10mm Size, 10mm Hex Shank, 160mm Length, Durable Construction - 2750 Professional Hand Tool Bit This 10mm hex screwdriver bit is built for professional hand tool setups where fit, durability, and repeatable results matter. With a 10mm hex shank and a 160mm overall length (6.3 inches), it provides added reach while maintaining controlled engagement. Made from high speed steel and heat treated for a tough exterior with strong inner core strength, it is designed for long service life under heavy use. Size markings are stamped for quick identification and cleaner tool organization. Key Benefits 10mm hex screwdriver bit with 10mm hex shank for secure fitment. 160mm (6.3-inch) overall length balances reach with controlled handling. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat treated for a tough exterior and strong inner core over time. Stamped size markings provide permanent, easy identification in busy toolboxes. Meets or exceeds ANSI standards for consistent, professional-grade expectations. SKU 2750 is designed and made for professional technicians and demanding daily use. Its materials, heat treatment, and stamped sizing help reduce downtime from premature wear and misidentification, while ANSI alignment supports consistent shop standards and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.