10mm Hex Shank, 1.6 x 10.0mm Slotted Bit 285mmL
- Mfr # 1990
- Zoro # G123579343
product price:Â
$
20.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1990
- Zoro #
- G123579343
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 10.0mm Size 10mm Hex Shank 285mm Length Precision Screwdriver Bit - 1990 This professional screwdriver bit is built for controlled slotted driving with a long 285mm reach. The 10mm hex shank provides a stable interface, while the 1.6 x 10.0mm slotted tip supports precise engagement where consistent fit and repeatable results matter. Constructed from High Speed Steel and finished with anti-corrosive properties, it's designed for durability in demanding toolboxes. Heat treatment adds a tough exterior with a strong inner core, and the size stamping helps keep identification quick and permanent. Key Benefits 1.6 x 10.0mm slotted tip supports accurate fit and controlled driving. 10mm hex shank offers secure hold and reliable torque transfer. 285mm overall length reaches recessed fasteners and tight access points. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain consistent performance. Heat-treated design provides tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. Built as a professional-grade precision screwdriver bit, it's intended for technicians who expect dependable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.