Shop GENIUS TOOLS
Create Account
10mm High-Polished stubby combination ratcheting wrench
- Mfr # 760210
- Zoro # G723584266
original price:Â $14.15 , new price: $12.74 , 9 percent off
new price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760210
- Zoro #
- G723584266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 10mm Stubby Design Chrome Vanadium Steel - 760210 Professional Hand Tool This 10mm stubby combination ratcheting wrench is built for fastener work in tight, restricted areas where full-length wrenches are awkward. The compact 96mm overall length helps you position the tool quickly and keep your hands clear while working. Made from chromium-vanadium steel alloy and finished in a high-polish surface, it's designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification in a busy tool drawer or cart, helping maintain an organized, efficient workflow. Key Benefits Stubby 96mm length improves access where standard wrenches cannot fit. Combination design pairs open-end access with ratcheting box-end convenience. Chrome-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated to support long-term durability under heavy use. High-polished finish helps resist corrosion and eases wipe-down after work. Stamped size markings enable fast, permanent identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade hand tool performance. Engineered for professional technicians and demanding shop environments, this wrench balances compact reach with reliable construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.