Shop GENIUS TOOLS

10PC 3/8in Dr. Tamperproof Star Bit Socket Set

  • Mfr # BS-310TA
  • Zoro # G323580668

original price:  $23.83 , new price: $21.45 , 9 percent off
new price: 
$
21.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-310TA
Zoro #
G323580668
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Tamperproof Star Bit Socket Set 10 Piece 3/8 Inch Drive S2 Steel Security Torx Bits - BS-310TA Tamperproof Star Bit Socket Set This 10-piece 3/8in drive tamperproof star bit socket set is built for fastening tasks that use security Torx-style screws. The assortment covers a wide range of common tamperproof star sizes and stores together on an included socket holder for fast identification and retrieval. Made from high speed steel for strength, durability, and anti-corrosive properties, the set is designed and made for professional technicians and built to perform over a lifetime of heavy use. Key Benefits 10-piece tamperproof star selection supports many security fastener sizes. 3/8in drive format integrates easily with common ratchets and extensions. High speed steel construction provides strength, durability, and corrosion resistance. Precision bit sockets help maintain engagement and reduce fastener damage. Meets or exceeds American National Standards Institute (ANSI) requirements. Professional-grade design built to handle heavy, repeat use. What's Included 3/8in Dr. Tamperproof Star Bit Socket 50mmL 308+7110 T-10 Tamperproof Star Bit Socket 308+7115 T-15 Tamperproof Star Bit Socket 308+7120 T-20 Tamperproof Star Bit Socket 308+7125 T-25 Tamperproof Star Bit Socket 308+7127 T-27 Tamperproof Star Bit Socket 308+7130 T-30 Tamperproof Star Bit Socket 308+7140 T-40 Tamperproof Star Bit Socket 310+7145 T-45 Tamperproof Star Bit Socket 310+7150 T-50 Tamperproof Star Bit Socket 340+7155 T-55 Tamperproof Star Bit Socket Socket Holder SKU: BS-310TA. This set keeps tamperproof star bit sockets organized while providing dependable fit and durability for demanding service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.