Shop GENIUS TOOLS
Create Account
1.0x6.0 Slotted Screwdriver 250mmL (Shank Type-D)
- Mfr # 506+0560
- Zoro # G223579373
original price:Â $8.87 , new price: $7.98 , 10 percent off
new price:Â
$
7.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0560
- Zoro #
- G223579373
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 6.0 mm Drive 250mm Length Shank Type-D Durable Precision Hand Tool - 506+0560 Professional Hand Tool This slotted screwdriver is built for controlled fastening where reach, tip fit, and grip comfort matter. The 1.0 x 6.0 mm slotted tip and 250mm overall length help balance access with precise handling in professional tool kits. Constructed from high speed steel with anti-corrosive properties and finished with a soft, ergonomic handle, it's designed to maintain strength and feel consistent under regular shop use. The tip is precision machined for accurate engagement on fasteners. Key Benefits 1.0 x 6.0mm slotted tip suits common straight-slot fasteners and hardware. 250mm overall length improves reach while keeping control during tightening. High speed steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip helps reduce slipping and improves fastener engagement. Soft handle ergonomic design supports a secure grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade hand tool performance. SKU 506+0560 is intended for professional technicians who need a reliable slotted driver that holds up to repeated use. With a precisely machined tip, high speed steel durability, and an ergonomic soft handle, it supports accurate fastening and consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.