Shop PERFORMANCE TOOL
See all product information
Create Account
10 pc. 3/8 in. Dr. Metric Flex Socket Set, 12 Pt, CrV, Rail
- Mfr # W38981
- Zoro # G823311182
product price:Â
$
76.49
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome
Socket Rail Included
Yes
Case Included
No
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38981
- Zoro #
- G823311182
- UPC #
- 39564010941
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set-Flex
- Finish
- Chrome
- Socket Rail Included
- Yes
- Case Included
- No
- Drive End Type
- Hex
- Impact Rated
- No
- Flex Knuckle
- Yes
- Socket Points
- 12 point
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Metric
- Grade
- Professional
- Color
- Silver
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool Flex socket set is the perfect addition to your tool collection. With 12 point recessed edges, these sockets can be used on both 6pt and 12pt fasteners, providing versatility for any project. The socket openings are specifically designed to reduce fastener rounding, ensuring a secure grip and minimal wear and tear, reducing the risk of damage to your fasteners. Constructed with chrome vanadium alloy steel, this set is built to withstand heavy use, providing strength and durability that will last. The polished nickel chrome plated finish resists corrosion, keeping the sockets looking clean and new, even after years of use. Large stamping on each socket allows for easy identification, saving you time and hassle during your projects. Plus, the metal clip socket rail keeps your set organized and easily accessible, making it the ideal tool for any project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.