Shop GENIUS TOOLS
Create Account
14mm x17mm Extra Long Box Wrench/369mmL
- Mfr # 781417L
- Zoro # G923582383
original price:Â $36.98 , new price: $33.28 , 10 percent off
new price:Â
$
33.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781417L
- Zoro #
- G923582383
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box Wrench 14x17 Inch Double Ended 369mm Length Durable Chrome Finish - 781417L Extra-Long Box End Wrench This extra-long double ended box wrench is built for technicians who need more reach and controlled leverage while maintaining a secure box-end fit. With 14mm and 17mm box ends, it supports common fastening sizes while keeping your tool loadout simple and efficient. Made from Chromium-vanadium steel alloy and forged and heat treated for strength, it's designed for heavy, repeat use. A chrome finish helps resist corrosion, and permanently stamped sizes keep identification quick and reliable. Key Benefits Extra long 369mm length improves access and leverage in tight spaces. 14mm x 17mm double ended box design covers two sizes in one tool. Chromium-vanadium steel alloy construction supports high strength and durability. Forged and heat treated for long-lasting performance under heavy professional use. Durable chrome finish helps protect against corrosion in demanding environments. Sizes are stamped for fast, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 781417L. This wrench is a practical choice for professional-grade toolkits where durability, clear size marking, and dependable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.