Shop VEVOR
See all product information
Create Account
36" Magnetic Sweeper with Wheels 55Lbs Rolling Sweeper Lawn Yard Grass
- Mfr # QJ8012-36
- Zoro # G323371747
product price:Â
$
65.89
/ea
Key Features
Wheel Height Range
0.9-2 in (23-50.5 mm)
Sweeper Type
Push-pull Sweeper
Pull
55 lbs (24.9 kg) Max
Telescopic Rod Length
14.2 in (360 mm)
Handle Type
Quick-Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8012-36
- Zoro #
- G323371747
- UPC #
- 840349926087
- Country of Origin
- China
Dimensions
- Wheel Height Range
- 0.9-2 in (23-50.5 mm)
- Telescopic Rod Length
- 14.2 in (360 mm)
- Wheel Height
- 1.1 in (27.5 mm)
- Width
- 6.89 in
- Length
- 41.15 in
- Height
- 50.79 in
Details
- Sweeper Type
- Push-pull Sweeper
- Pull
- 55 lbs (24.9 kg) Max
- Handle Type
- Quick-Release
- Material
- Metal
- Item
- Magnetic Sweeper
Description
VEVOR 55Lbs Rolling Magnetic Sweeper with Wheels,Push-Type Magnetic Pick Up Sweeper, 36-inch Large Magnet Pickup Lawn Sweeper with Telescoping Handle, Easy Cleanup of Workshop Garage Yard
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.