Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Hand Socket
- Mfr # 473844
- Zoro # G623580450
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473844
- Zoro #
- G623580450
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/8 Inch 12-Point 1/2 Inch Drive High-Strength Chrome Finish - 473844 Professional Hand Socket This 1/2 inch drive hand socket (SKU: 473844) is sized at 1 3/8 inch with a 12-point opening for secure engagement. The compact 48mm (1.89 inch) overall length helps maintain control and access when working in tighter areas where longer sockets may be inconvenient. Built from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support faster identification during tool setup and organization. Key Benefits 1/2 inch drive, 1 3/8 inch 12-point hand socket for confident fastener engagement. 48mm (1.89 inch) overall length supports access and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect performance in demanding shop conditions. Chrome polished finish provides a tough, corrosion-resistant surface for long service life. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for reliable, professional-grade fit and performance. Designed for professional technicians and built for heavy use over time, this socket combines durable alloy steel construction, clear size identification, and a corrosion-resistant chrome finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.