Shop MILWAUKEE TOOL
See all product information
Create Account
Bit Holder, 3" L, 1/4" Shank Size
- Mfr # 48-32-7903
- Zoro # G223355632
product price:Â
$
10.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Phillips, Square, Torx
Shank Shape
Hex
Compatible Product Type
Impact Duty Insert Driver Bits
Wire Rope Length
3 in
Bit Retainer Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-7903
- Zoro #
- G223355632
- UPC #
- 45242252473
- Country of Origin
- United Kingdom
- Drive Type
- Phillips, Square, Torx
- Shank Shape
- Hex
- Compatible Product Type
- Impact Duty Insert Driver Bits
- Bit Retainer Type
- Magnetic
- Material
- S2 Steel
- Series
- Shockwave(TM)
- Magnetized Tip
- Magnetic
- Number of Pieces
- 1
- Product Type
- Bit Holder
- Impact Rated
- Impact Rated
- Item
- Bit Holder
- For Tool Type
- Impact
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Wire Rope Length
- 3 in
- Bit Length
- 3 5/16 in
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Bit Holder, Drive Size 1/4 in, Bit Retainer Type Magnetic, Impact Rated Impact Rated, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.