Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Deep Hand Socket
- Mfr # 427812
- Zoro # G123582053
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 427812
- Zoro #
- G123582053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427812 Deep Socket This 12mm deep hand socket is built for consistent fit and controlled torque on 1/2in drive ratchets and related tools. The 6-point profile helps keep contact on fastener flats, supporting dependable performance during repeated fastening and removal. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanently stamped sizing supports faster identification and better tool organization, while meeting or exceeding ANSI standards for quality expectations. Key Benefits 12mm 6-point deep socket helps reduce fastener rounding and slippage. 1/2in drive size fits common professional ratchets and torque tools. 78mm overall length reaches recessed nuts and bolts more easily. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and wipes clean after use. Permanently stamped size markings improve organization and quick selection. SKU 427812 is designed for professional-grade durability and day-to-day shop reliability. With ANSI-aligned quality, a corrosion-resistant finish, and clear size identification, it supports efficient work and consistent results wherever a 12mm deep socket is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.