Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 55mmL
- Mfr # 442+2152
- Zoro # G623582638
original price:Â $10.40 , new price: $9.36 , 10 percent off
new price:Â
$
9.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+2152
- Zoro #
- G623582638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 442+2152, Hex Bit Socket This 1/2in drive 12mm hex bit socket is built for consistent fit, controlled torque transfer, and dependable service in demanding work. The 55mm overall length provides practical reach while maintaining stability during fastener engagement and removal. Designed with professional technicians in mind, it combines durable construction with clear size identification to keep tool selection fast and organized. The bit socket design supports secure attachment and interchangeability for efficient workflow across repeated tasks. Key Benefits 1/2in drive with 12mm hex bit for reliable fastener engagement. 55mm overall length balances access in tight areas with solid control. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and improves tool organization. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for quality and performance expectations. SKU 442+2152 is a practical choice when you need a clearly marked, durable hex bit socket that holds up to heavy use. Its high-speed steel construction and ANSI-aligned quality help maintain consistent results, while the 55mm length supports everyday accessibility without sacrificing handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.