Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Swivel Impact Socket
- Mfr # 488026
- Zoro # G123580103
original price:Â $22.91 , new price: $20.62 , 10 percent off
new price:Â
$
20.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488026
- Zoro #
- G123580103
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488026 Impact Socket Built for high-torque fastening, this semi-deep swivel impact socket combines a 1/2 inch drive with a 13/16 inch size to help reach difficult angles without sacrificing strength. The swivel design supports a wider working range in tight, obstructed spaces. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for durability and corrosion resistance. The socket is heat treated through oil quenching to balance a tough exterior with strong inner core performance for long-term professional use. Key Benefits 1/2 inch drive with 13/16 inch size for common heavy-duty fastening. Semi-deep, 80mm (3.15 inch) length improves access beyond standard sockets. Swivel impact design provides a full range of motion in tight areas. Chromium-vanadium steel alloy delivers high strength and lasting durability. Oil-quenched heat treatment supports reliable performance under impact loads. Matte black oxide coating helps resist corrosion and exterior wear. Size markings are stamped for quick, permanent identification in storage. Designed and made for professional technicians, it is built to handle repeated heavy use while staying easy to identify and dependable in hard-to-reach applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.