Shop KLEIN TOOLS

Impact Sockets

  • Mfr # 653MQS
  • Zoro # G923361735

product price: 
$
91.15
/ea

Key Features

Includes
12 Sizes in 3 Sockets, 3.5 and 6.5 in Impact Extension, KNECT(TM) (M) Adapter
Tether Status
Not Tether Capable
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
653MQS
Zoro #
G923361735
UPC #
092644380198
Country of Origin
Taiwan, Province of China
Includes
12 Sizes in 3 Sockets, 3.5 and 6.5 in Impact Extension, KNECT(TM) (M) Adapter
Tether Status
Not Tether Capable
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Item
Impact Sockets
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Drive Type
Impact
Container Type
Case
Finish
Manganese Phosphate
Number of Standard Sockets
12
Includes Thin Wall
No Thin Wall
Measurement Type
Metric
Product Type
Impact Flip Socket
Material
Steel
Number of Pieces
6
Includes Flex Sockets
Flex Sockets Not Included
Series
KNECT
Shell Material
Steel
Traction Material
Steel

Dimensions

Standard Socket Style/Size
Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm
Socket Depth
Standard
Socket Size Range
7 mm to 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 7 mm, 8 mm, 9 mm
Standard Socket Sizes
7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm
Drive Size
1/4 in, 3/8 in

Description

Impact Sockets, Standard Socket Count/Style (12) 6-Point, Standard Socket Style/Size Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, Deep Socket Count/Style (3) 6-Point, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/4 in, 3/8 in, Metric, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.