Shop GENIUS TOOLS
Create Account
1/2in Dr. T-50 Star Type Head Driver, 60mmL
- Mfr # 4460S50
- Zoro # G023579955
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460S50
- Zoro #
- G023579955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-50 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S50 Star Impact Bit Socket This T-50 star impact bit socket is built for consistent fit and controlled torque transfer on star (Torx-style) fasteners. The 1/2in drive and 60mm overall length balance access and stability, making it a practical choice for professional toolkits where repeatable results matter. Manufactured from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide finish support long service life under demanding conditions, while clear size markings help keep sets organized. Key Benefits T-50 star bit socket profile supports accurate engagement and reduced cam-out risk. 1/2in drive size fits standard impact tools, ratchets, and torque equipment. 60mm (2.36in) overall length balances reach, clearance, and control. Chromium Molybdenum Alloy Steel delivers high strength and anti-corrosive durability. Oil-quenched heat treatment provides tough exterior with strong inner core. Matte black oxide coating adds protection for long-term professional use. Stamped size markings provide permanent identification for faster tool organization. With professional-grade construction and clearly defined sizing, it supports reliable performance in heavy-use environments without sacrificing identification, durability, or consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.