3/8in Dr. M10 x 1.25 Stud Bolt Socket
- Mfr # 310125
- Zoro # G323580408
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310125
- Zoro #
- G323580408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M10 x 1.25mm Size 3/8 Inch Drive High-Precision Durable Design - 310125 Stud Bolt Socket This 3/8in drive stud bolt socket is built for installing and removing M10 x 1.25 stud bolts with a secure, accurate fit. Its compact 46mm overall length helps maintain control and access in tighter working areas while staying compatible with standard 3/8in drive tools. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Clear, stamped size markings support fast identification and consistent tool organization in professional and shared toolboxes. Key Benefits 3/8in drive stud bolt socket sized for M10 x 1.25 applications. 46mm overall length supports access and control in confined spaces. Chromium-vanadium steel alloy provides strength, durability, and corrosion resistance. Stamped size markings enable quick, permanent identification and better organization. Designed specifically for stud bolt installation and removal tasks. Meets or exceeds ANSI standards for dependable fit and performance. SKU 310125 is a professional-grade hand tool designed for technicians who rely on repeatable results and long service life. It balances durable construction, clear identification, and the correct M10 x 1.25 fit to support efficient stud bolt work across routine maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.