Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Hex Head Driver 76mmL
- Mfr # 447616
- Zoro # G123581520
product price:Â
$
19.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447616
- Zoro #
- G123581520
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 16mm Size 1/2 Inch Drive 76mm Length Durable Steel Construction - 447616, Hex Impact Bit Socket This 16mm hex impact bit socket is built for 1/2in drive tools and provides a controlled 76mm overall length for stable engagement on hex fasteners. The hex profile is designed for a secure fit to help reduce rounding and unnecessary wear during demanding work. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for long-term durability. For quick tool selection in a busy box, the size marking is permanently stamped for clear identification. Key Benefits 16mm hex impact bit socket provides consistent fit on hex fasteners. 1/2in drive size supports common impact and ratchet tool setups. 76mm overall length balances access, control, and reduced wobble during use. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Heat treated for strength and finished with a black oxide coating. Size is stamped for permanent, easy identification and better tool organization. Designed for professional technicians, this driver meets or exceeds ANSI standards and is built to handle rigorous impact applications. SKU: 447616.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.