Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Cr-Mo Thin wall Impact Socket
- Mfr # 443817
- Zoro # G223582571
product price:Â
$
6.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443817
- Zoro #
- G223582571
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Construction - 443817 Impact Socket This 1/2in drive, 17mm thin wall impact socket is built for professional service where clearance is limited and strength matters. The thin wall profile helps access tight fasteners while maintaining the durability expected from an impact-rated socket. Manufactured from Chromium Molybdenum alloy steel (Cr-Mo), it is engineered for high strength, corrosion resistance, and long-term reliability. A matte black oxide coating and oil-quenched heat treatment contribute to a tough exterior and a strong inner core for heavy-use environments. Key Benefits Thin wall 17mm design helps reach fasteners in tighter access areas. 1/2in drive impact socket format suits high-torque impact tool applications. Chrome Molybdenum (Cr-Mo) alloy steel provides high strength and durability. Heat treated through oil quenching for a tougher exterior and strong core. Matte black oxide coating adds corrosion resistance for demanding shop conditions. Size is stamped for quick, permanent identification during tool organization. SKU 443817 features a compact 38mm (1.5in) overall length, supporting precise work where short sockets improve control and access. Built for professional technicians, it delivers consistent performance over a lifetime of heavy use while maintaining clear identification and durable, corrosion-resistant construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.