Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Deep Hand Socket
- Mfr # 487819
- Zoro # G923583977
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487819
- Zoro #
- G923583977
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19/32 Inch 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 487819 Hand Socket This deep 6-point hand socket is built for dependable fastening and removal where extra reach is required. With a 1/2 inch drive and a 19/32 inch size, it fits common ratchets and drive tools while providing access beyond standard-depth sockets. Made from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance. Permanent, stamped size markings support faster identification and cleaner tool organization in professional toolboxes. Key Benefits Deep 6-point design grips fasteners securely and helps reduce rounding. 1/2 inch drive size supports compatibility with many ratchets and handles. 78mm overall length adds reach for work in recessed fastener locations. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stays tough in harsh environments. Stamped size markings enable quick identification and better socket organization. Meets or exceeds ANSI standards for performance and safety expectations. Designed and made for professional technicians, this socket is built to perform through heavy use while maintaining consistent fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.