Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm 12-pt. Deep Hand Socket
- Mfr # 437819
- Zoro # G823579599
original price:Â $7.84 , new price: $7.06 , 9 percent off
new price:Â
$
7.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437819
- Zoro #
- G823579599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 437819 Deep Hand Socket This 19mm deep hand socket is built for 1/2 inch drive setups and uses a 12-point profile for dependable engagement on compatible fasteners. With a 78mm overall length, it provides added reach when standard-length sockets fall short. Constructed from chromium-vanadium steel alloy and finished in a chrome-polished coating, it balances high strength with corrosion resistance. Permanent size stamping supports quick identification and consistent tool organization in professional environments. Key Benefits 19mm, 12-point hand socket profile for secure engagement and reduced slippage. 1/2 inch drive size fits common ratchets and compatible drive tools. Deep 78mm length helps reach fasteners set further down. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish improves corrosion resistance and stands up to tough conditions. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 437819 is designed for heavy, repeat use and straightforward maintenance, combining a durable alloy build with clear identification and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.