1/2in Dr. T-70 Star Type Head Driver, 76mmL
- Mfr # 4476S70
- Zoro # G023579252
product price:Â
$
14.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4476S70
- Zoro #
- G023579252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-70 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S70 Impact Bit Socket This T-70 star impact bit socket is built for 1/2 inch drive tools and designed to deliver consistent engagement on star fasteners. With a 76mm overall length, it provides a compact profile that still offers practical reach and control for day-to-day service work. Manufactured from Chromium Molybdenum Alloy Steel, it's engineered for strength, durability, and resistance to corrosion. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core, supporting long-term professional use. Key Benefits T-70 star impact bit socket delivers secure fit and dependable torque transfer. 1/2 inch drive compatibility supports common impact and ratchet setups. 76mm overall length balances access, leverage, and control in tight spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds corrosion resistance and a durable working surface. Permanently stamped size marking enables quick identification and better tool organization. SKU: 4476S70. A practical choice for technicians who want clear size ID, durable materials, and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.