Shop INGERSOLL-RAND
See all product information
Create Account
DXS impact socket lug nut accessory
- Mfr # DXS2SH78LN
- Zoro # G023388564
product price:Â
$
39.69
/ea
Key Features
Material
Chrome Molybdenum Alloy Steel
Includes Thin Wall
Thin Wall
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Socket Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXS2SH78LN
- Zoro #
- G023388564
- UPC #
- 0840462301013
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4 3/8 in
- Socket Size
- 7/8 in
- Socket Depth
- Deep
- Wire Rope Length
- 4 13/32 in
- Length
- 4 13/32 in
Details
- Material
- Chrome Molybdenum Alloy Steel
- Includes Thin Wall
- Thin Wall
- Socket Shape
- 6-Point
- Impact Rated Status
- Impact Rated
- Measurement Type
- SAE
- Drive Type
- Impact
- Series
- DXS2
- Product Type
- Impact Socket
- Item
- DXS impact socket lug nut accessory
- Includes Insulation
- Not Insulated
- Number of Points
- 6
- Standards
- ASME B107.110
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Finish
- Manganese Phosphate
- Fastener-Holding Type
- Friction
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
- Drive Shape
- Hex
- Shell Material
- Chrome Molybdenum Alloy Steel
Description
DXS impact socket lug nut accessory, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.