Shop GENIUS TOOLS
Create Account
1/2in Dr. 20mm Cr-Mo Deep Impact Socket
- Mfr # 447820
- Zoro # G123579596
original price:Â $10.50 , new price: $9.45 , 10 percent off
new price:Â
$
9.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447820
- Zoro #
- G123579596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 20mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447820, Deep Impact Socket This 20mm deep impact socket is built for 1/2 inch drive impact applications where strength, fit, and repeatable performance matter. The 6-point design helps maintain a secure engagement on fasteners while reducing the chance of rounding under load. Constructed from Chromium Molybdenum alloy steel, it delivers high strength and durability with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 20mm 6-point impact socket helps reduce fastener rounding under torque. 1/2 inch drive size fits common impact tools and hand ratchets. Deep length profile: 78mm (3.07 inches) for extended fastener reach. Chromium Molybdenum alloy steel offers high strength and durable performance. Matte black oxide finish supports corrosion resistance and long service life. Oil-quenched, heat-treated construction delivers tough exterior and strong core. Permanently stamped size markings improve identification and tool organization. SKU: 447820. The combination of deep reach, clear size markings, and CR-Mo construction makes it a dependable choice for daily heavy-duty service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.