Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Deep Hand Socket
- Mfr # 427821
- Zoro # G323580460
original price:Â $8.23 , new price: $7.41 , 9 percent off
new price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427821
- Zoro #
- G323580460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 21mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427821 Deep Socket This 21mm deep hand socket is built for consistent fit and reliable torque on 6-point fasteners. The deep profile and 1/2in drive size help reach recessed hardware while staying compatible with common ratchets and drive tools. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for demanding shop conditions. A chrome polished finish supports long-term corrosion resistance, while permanently stamped size markings improve identification and tool organization. Key Benefits 21mm 6-point deep socket profile helps reduce fastener rounding and slippage. 1/2in drive size fits standard ratchets, extensions, and torque tools. 78mm (3.07in) overall length reaches recessed nuts and bolts more easily. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish provides a tough surface that resists corrosion. Permanently stamped size markings support fast identification and better tool organization. Designed for professional technicians and heavy-use environments, this deep socket balances durability, fit, and identification features in one straightforward tool. Its corrosion-resistant construction and clear size stamping make it dependable in daily service work while maintaining compatibility with 1/2in drive setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.