3/4in Dr. 68mm Impact Socket
- Mfr # 645268
- Zoro # G123581278
product price:Â
$
111.62
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645268
- Zoro #
- G123581278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 68mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645268 Professional Impact Socket SKU: 645268. This 3/4in drive 68mm impact socket is built for high-torque fastening and removal, with a professional-grade design focused on strength, durability, and long service life. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. The overall length is 85mm (3.35 inches), and the size is permanently stamped for quick identification during tool organization. Key Benefits 3/4in drive, 68mm impact socket suited for high-torque impact applications. 85mm (3.35in) overall length balances access, leverage, and control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect the exterior for long-term use. Heat treated through oil quenching for a tough exterior and strong core. Permanently stamped size marking supports fast identification and organization. Meets or exceeds ANSI standards for consistent professional quality. Designed and made for professional technicians, this impact socket is engineered to withstand heavy use while maintaining reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.