Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 80mmL
- Mfr # 408+2336
- Zoro # G123579008
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2336
- Zoro #
- G123579008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 80mm Length Durable Alloy Steel - 408+2336, Hex Bit Socket SKU: 408+2336. This 6mm hex bit socket is built for 1/2 inch drive ratchets and torque wrenches, with an 80mm (3.15 inch) overall length for added reach. The hex profile is designed to fit 6mm hex fasteners with a secure, consistent engagement. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help resist rust in demanding shop conditions. Size markings are stamped directly on the socket for fast identification and cleaner tool organization. Key Benefits 6mm hex bit profile fits matching fasteners for secure engagement. 1/2 inch drive size works with common ratchets and torque wrenches. 80mm overall length provides reach into recessed or obstructed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust in tough working environments. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this hex bit socket balances durability, fit, and day-to-day usability. The bit is securely attached while remaining interchangeable, supporting reliable service through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.