Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Head Driver, 76mmL
- Mfr # 4476T05
- Zoro # G923584158
original price:Â $12.47 , new price: $11.22 , 10 percent off
new price:Â
$
11.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476T05
- Zoro #
- G923584158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M5 Size 1/2 Inch Drive 76mm Length Durable Steel - 4476T05 Professional Impact Bit Socket This 1/2 inch drive triple square head driver is built for consistent fit and strength on M5 triple square fasteners. With a 76mm overall length, it offers practical reach while maintaining control in tight, high-torque work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. The heat-treated, oil-quenched construction supports long-term professional use, and the stamped sizing helps keep your socket set organized and easy to identify. Key Benefits M5 triple square impact bit socket for precise, secure fastener engagement. 1/2 inch drive size pairs with common impact tools and ratchets. 76mm overall length balances reach, clearance, and handling control. Chromium Molybdenum Alloy Steel delivers high strength and durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding shop environments. Size markings are stamped for permanent, quick identification in storage. Designed to meet or exceed ANSI standards, this triple square head driver is made for professional technicians who rely on repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.