Shop GENIUS TOOLS
Create Account
3/8in Dr. T40 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7740
- Zoro # G323582846
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7740
- Zoro #
- G323582846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T40 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7740 Professional Bit Socket This 3/8in drive T40 tamperproof star bit socket is built for controlled torque transfer and dependable engagement with tamperproof star fasteners. The 180mm overall length helps provide extra reach while maintaining stable handling on a ratchet or breaker bar. Designed for professional technicians, it focuses on durability, clear identification, and consistent fit. Sizes are permanently stamped for quick selection, and the bit is securely attached for reliable performance during repeated service work. Key Benefits 3/8in drive T40 tamperproof star bit socket for secure fastener engagement. 180mm overall length improves access and reach in confined areas. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking supports fast identification and organization. Securely attached, interchangeable bit socket construction for dependable daily use. Meets or exceeds ANSI standards for quality and performance consistency. SKU 308+7740 is a professional-grade solution for maintaining equipment where tamperproof star hardware is common. With a long-reach profile, durable high-speed steel construction, and clearly stamped sizing, it supports efficient workflow and repeatable results in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.