1/2in Dr. 8mm Hex Head Driver 60mmL
- Mfr # 446008
- Zoro # G723581333
product price:Â
$
12.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 446008
- Zoro #
- G723581333
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 8mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446008 Impact Hex Bit Socket This 8mm hex impact bit socket is built for 1/2in drive setups where a secure hex fit and consistent torque transfer matter. The 60mm overall length helps maintain control and access while keeping the tool compact for everyday service work. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification and cleaner tool organization in the shop or field. Key Benefits 8mm hex bit socket fit helps reduce slippage for accurate engagement. 1/2in drive connection supports compatibility with common impact and hand tools. 60mm overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated for strength and black oxide coated for demanding professional use. Stamped size markings provide permanent, quick identification for better organization. SKU 446008 is designed as a professional-grade impact bit socket for technicians who need reliable performance over repeated heavy use. Its corrosion-resistant alloy steel construction, secure hex interface, and clear size identification help keep work efficient while supporting long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.