3/8in Dr. 4mm Hex Head Driver 76mmL
- Mfr # 347604
- Zoro # G923580358
product price:Â
$
9.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347604
- Zoro #
- G923580358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 4mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347604 Hex Impact Bit Socket SKU: 347604. This 4mm hex impact bit socket is built for 3/8in drive setups where consistent fit and dependable strength matter. The 76mm (2.99in) overall length provides a practical balance of access and control for hex fasteners. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. The socket is heat treated for strength and finished with a black oxide coating to help handle rigorous professional use. Key Benefits 4mm hex bit socket design supports precise fit and efficient torque transfer. 3/8in drive size pairs with common ratchets and impact-compatible setups. 76mm (2.99in) length offers reach while keeping handling stable and controlled. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat-treated impact bit socket for strength under demanding professional conditions. Black oxide coating and anti-corrosive properties help resist wear and corrosion. Stamped size markings provide quick identification and long-term tool organization. Designed for professional technicians, this 4mm hex head driver socket is built for long service life and clear, reliable size identification in the toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.