Shop TEKTON
See all product information
Create Account
1-1/8 Inch Service Wrench
- Mfr # WSE14329
- Zoro # G022841596
product price:Â
$
26.59
/ea
Key Features
Finish
Satin
Material
Chromium Molybdenum Steel
Size
1-1/8 in
Overall Length
6 5/16 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14329
- Zoro #
- G022841596
- UPC #
- 020209086391
- Country of Origin
- United States
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Item
- Open End Wrench
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Head Type
- Offset
- Opening Type
- Rounded
- Insulated
- No
- Ratcheting
- No
- Measurement Type
- SAE
- Handle Color
- Nickel
- Head Offset Angle
- 15 Degrees
- Standards
- ASME B107
- Tether Style
- Not Tether Capable
- Weight
- 0.32 lb
- Handle Type
- Standard
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 1-1/8 in
- Overall Length
- 6 5/16 in
- Head Size
- 1 1/8 in
- Wrench Length Style
- Standard
- Overall Width
- 2 7/64 in
- Head Thickness
- 19/64 in
- Wire Rope Length
- 6 5/16 in
- Length
- 6 5/16 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 1/8 in, Overall Length 6 5/16 in, 15 Degrees , Head Thickness 19/64 in, Insulated No, SAE, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.