Shop MILWAUKEE TOOL
See all product information
Create Account
SHOCKWAVE Impact Duty 5/16 in x 2-9/16 in Magnetic Nut Driver
- Mfr # 49-66-4733
- Zoro # G215356258
product price:Â
$
3.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fastening Tool Material
Alloy Steel
Shank Size
1/4 in
Impact Rated
Impact Rated
Finish
Unfinished
Overall Length
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-66-4733
- Zoro #
- G215356258
- UPC #
- 045242213962
- Country of Origin
- Taiwan, Province of China
- Fastening Tool Material
- Alloy Steel
- Item
- Nutsetter
- Impact Rated
- Impact Rated
- Finish
- Unfinished
- Series
- SHOCKWAVE(TM)
- Product Type
- Nut Driver
- Shank Shape
- Hex
- Measurement System
- Imperial
- Number of Nutsetters Included
- 1
- Material
- Alloy Steel
- Magnetized Tip
- Magnetized Tip
- Drive Design
- Hex
- Bit Type
- Driver
- Bit Style
- Nutsetter
- Driver Type
- Magnet Nut Driver
- Includes
- (1) SHOCKWAVE 5/16 x 2-9/16 Magnetic Nut Driver
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shank Size
- 1/4 in
- Overall Length
- 2 9/16 in
- Socket Size
- 5/16 in
- Bit Sizes
- 5/16 in
- Minimum Chuck Size Required
- 1/4 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Nutsetter, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.