Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Star Type Head Driver, 76 mmL
- Mfr # 4476S25
- Zoro # G223580898
original price:Â $12.47 , new price: $11.22 , 10 percent off
new price:Â
$
11.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S25
- Zoro #
- G223580898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-25 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S25, Star Impact Bit Socket This T-25 star impact bit socket is built for consistent, repeatable engagement in star-type fasteners where a secure fit matters. With a 1/2in drive and 76mm overall length, it balances access and control for professional hand tool and impact-ready setups. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and dependable tool organization in busy environments. Key Benefits T-25 star impact bit socket helps reduce cam-out with a secure fit. 1/2in drive size pairs with common ratchets and impact tool setups. 76mm overall length offers practical reach while maintaining solid control. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection for harsh shop conditions. Stamped size markings provide permanent, easy identification for faster tool selection. SKU: 4476S25. Built for heavy use, it supports reliable performance and straightforward identification in organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.