IntrchngeablTorquWrnchHead, Steel, 10 mmSz
- Mfr # 068144W
- Zoro # G623355454
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Size
10 mm
Drive Size
10 mm
Finish
Black Oxide
Head Offset Angle
0 Degrees
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068144W
- Zoro #
- G623355454
- UPC #
- 662459192912
- Country of Origin
- United States
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -9mm
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Material
- Steel
- Maximum Torque
- 50 in-lb
- Measurement Type
- Metric
- Interchangeable Head Type
- Open End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 10 mm
- Drive Size
- 10 mm
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
- Bottle Size
- 10 mm
- Size - Alpha
- 10 mm
- Container Size
- 10 mm
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - Metric -9mm, Drive Size 10 mm, Size 10 mm, Overall Length 1 7/8 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.