Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Bit Socket 180mmL
- Mfr # 316+3732
- Zoro # G623582058
original price:Â $26.52 , new price: $23.87 , 9 percent off
new price:Â
$
23.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316+3732
- Zoro #
- G623582058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size, 3/8 Inch Drive, 180mm Extra Long, Durable S2 Steel - 316+3732 Professional Hex Bit Socket This extra-long hex bit socket is built for 3/8 inch drive setups and uses a 1/2 inch hex bit size. The 180mm overall length helps reach fasteners that sit deeper or are harder to access, while keeping the tool interface consistent with common ratchets and extensions. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed for professional technicians who need reliable fit and long-term service. Size markings are stamped for quick identification and easier tool organization in busy work environments. Key Benefits 1/2 inch hex bit socket size supports a wide range of hex fasteners. 3/8 inch drive compatibility integrates easily with standard ratchets and extensions. 180mm extra-long length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers high strength with anti-corrosive performance. Permanently stamped size markings speed selection and improve tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards for consistent fit and dependable operation. Built for heavy use in professional settings, this hex bit socket balances reach, durability, and clear identification for efficient daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.