Shop NICHOLSON

4" Half Round Double Cut Bastard File - Boxed

  • Mfr # 04695N
  • Zoro # G4216502

product price: 
$
13.29
/ea

Key Features

Length
4 in
Thickness
9/64 in
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Handle Design
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04695N
Zoro #
G4216502
UPC #
037103218513
Country of Origin
Brazil
Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
Use to Concave Corners, Crevices, and Round Holes
Handle Design
None
Finish
Natural
Recommended Handle
21474 Plastic, Mfr. No. 21522N Wood
Number of Pieces
1
Features
Perfect for Use on Concave, Convex, and Flat Surfaces
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Container Type
Box
Includes Handle
No
File Style
American Pattern File
Material Applications
Iron, Mild Steel, Plastics, Wood
File Material
Steel
Rigidity
Rigid
Insulated
No
File Type
Machinists File
Edge Cut Style
Single
Manufacturers Part Number for File Handle
21474, 21522N
Number of Cut Edges
2
File Body Finish
Natural
Taper
Regular Taper
Shape
Half Round

Dimensions

Length
4 in
Thickness
9/64 in
Width
23/64 in
Handle Length
4 in
File Width
7/16 in
File Length without Tang
4 in
Fits Chest Size
Perfect for Use on Concave, Convex, and Flat Surfaces

Description

Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 9/64 in, File Width 7/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box, Features Perfect for Use on Concave, Convex, and Flat Surfaces, File Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.