Shop VEVOR
See all product information
Create Account
1 Inch Air Impact Wrench Impact Gun Up to 3160ft-lbs Reverse Torque Output
- Mfr # LZ-588
- Zoro # G123372555
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Free Speed
5,000 RPM
Width
6.7 in
Air Inlet
1/2 in
Overall Length
25.99 in
Height
11.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZ-588
- Zoro #
- G123372555
- UPC #
- 840281566594
- Country of Origin
- China
- Item
- Air Impact Wrench
- Free Speed
- 5,000 RPM
- Air Inlet
- 1/2 in
- Required Pressure
- 200 PSI (Max)
- Working Torque
- 2,400 ft-lb
- Housing Material
- Aluminum
- Max. Loosening Torque
- 3,160 ft-lb
- Max. Torque
- 2,900 ft-lb
Dimensions
- Width
- 6.7 in
- Overall Length
- 25.99 in
- Height
- 11.62 in
- Drive Size - Air Tools
- 1 in
Description
VEVOR 1 Inch Air Impact Wrench, Up to 3160 ft-lbs High Reverse Torque Output 1" Pneumatic Impact Gun w/ 8 Inch Extended Anvil & Carrying Case for Heavy Duty Repairs and Maintenance Busting Breakaway Torque Lightweight Design Ergonomic Design Adjustable Speed Quiet Tuned Exhaust System One Kit For Every Project Spindle Speed: 5000 RPM,Square Drive: 1",Max Torque: 2900 ft-lb,Operation Pressure: Max. 200PSI,Air Hose: 1/2" ID,Max Loosening Torque: 3160 ft-lb,Working Torque: 2400 ft-lb,Main Material: Aluminum
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.